Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QSLV-G1/8-8
Mfr # QSLV-G1/8-8
Zoro # G302721136
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # QSLV-G1/8-8
- Zoro # G302721136
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qslv-G1/8-8 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=5,6 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Rng Insert, Set Scrw, 2.4375-in. Bre, 3.0000 Bre Cntr H (UCPX12-39)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL02)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01908, Pressure Line, 3 micron, Outside-In (MF0058432)
- BREEZE Tridon Hy Gear 1/2 in to 1-1/4 in. SAE 12 Silver Hose Clamp Stainless Steel Marine (665012551)
- FESTO Push-In T-Fitting QSMT-M3-4 (QSMT-M3-4)
- FESTO Push-In L-Fitting QSLF-1/4-6-B (QSLF-1/4-6-B)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- FESTO Push-In L-Fitting QSML-M7-6 (QSML-M7-6)
- FESTO Push-In Connector QS-12-10 (QS-12-10)
- FESTO Push-In L-Fitting NPQH-L-G38-Q12-P10 (NPQH-L-G38-Q12-P10)
- AIGNEP USA Elbow Connector, 53/64" Hex, 3/8" Tube (85110-06-08)
- Festo Hose Fittings