Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QSLV-3/8-1/2-I-U
Mfr # QSLV-3/8-1/2-I-U
Zoro # G302721754
$11.75
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
- Brand Festo
- MFR # QSLV-3/8-1/2-I-U
- Zoro # G302721754
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qslv-3/8-1/2-I-U 360° Orientable, External Thread With Internal Hexagon. Size=Standard, Nominal Size=6,9 Mm, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- BAILEY HYDRAULICS Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid (252164)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK47118)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-110 (124412)
- FESTO Push-In T-Fitting QST-1/4-8 (QST-1/4-8)
- FESTO Push-In Fitting CQ-3/4-22 (CQ-3/4-22)
- FESTO Push-In Fitting QB-1/4-3/8-U (QB-1/4-3/8-U)
- FESTO Push-In Fitting QS-1/4-8 (QS-1/4-8)
- FESTO Push-In L-Fitting QBL-10-32-UNF-5/32-U (QBL-10-32-UNF-5/32-U)
- FESTO Push-In L-Fitting QSML-M5-6 (QSML-M5-6)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (1858)
- Festo Hose Fittings