Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QSLV-1/2-12
Mfr # QSLV-1/2-12
Zoro # G302720139
$11.29
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
- Brand Festo
- MFR # QSLV-1/2-12
- Zoro # G302720139
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qslv-1/2-12 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=10 Mm, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5300 psi (H28006-250R)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Rng Insert, Set Scrw, 2.4375-in. Bre, 3.0000 Bre Cntr H (UCPX12-39)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE9)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- FESTO Push-On Flange DARF-Q12-16 (DARF-Q12-16)
- FESTO Multiple Distributor QSQ-G1/8-4 (QSQ-G1/8-4)
- FESTO Push-In Bulkhead Connector QSMS-6 (QSMS-6)
- FESTO Push-In Fitting QS-M5-1/4-I-U-M (QS-M5-1/4-I-U-M)
- FESTO Push-In Cap QSC-10 (QSC-10)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-03AS)
- Festo Hose Fittings