Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QSL-G3/8-16
Mfr # QSL-G3/8-16
Zoro # G602723861
$23.29
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
- Brand Festo
- MFR # QSL-G3/8-16
- Zoro # G602723861
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qsl-G3/8-16 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=11 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Lockwasher, inch, For Use with N04 Locknut (W04)
- A.O. SMITH Century FEH1026SF, HeatMaster Motor 460 Volts 1075 RPM 1/4 HP (FEH1026SF)
- DAYTON AC Gearmotor, 62.0 in-lb Max. Torque, 160 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA88)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- FESTO Multiple Distributor QSQ-1/8-1/4-U (QSQ-1/8-1/4-U)
- FESTO Push-In L-Fitting QBL-1/8-1/4-U-M (QBL-1/8-1/4-U-M)
- FESTO Push-In T-Connector QSMT-4 (QSMT-4)
- FESTO Push-In T-Connector QST-10 (QST-10)
- FESTO Push-In T-Fitting QSMTL-M3-3 (QSMTL-M3-3)
- FESTO Push-In Fitting QBF-3/8-3/8-U (QBF-3/8-3/8-U)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-01AS)
- Festo Hose Fittings