Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QBL-M5-3/16-U-M
Mfr # QBL-M5-3/16-U-M
Zoro # G602729696
Sold in multiples of 10 for $39.90
$39.90
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
- Brand Festo
- MFR # QBL-M5-3/16-U-M
- Zoro # G602729696
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qbl-M5-3/16-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,118 ", Type Of Seal On Screw-In Stud=Sealing Ring, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- DWYER INSTRUMENTS Control Valve, HiFlow Valve (2000VA32-230-QS)
- FESTO Rotary Push-In Fitting QSR-3/8-8 (QSR-3/8-8)
- FESTO Multiple Distributor QSLV6-G1/4-6 (QSLV6-G1/4-6)
- FESTO Push-In L-Fitting QBL-3/8-1/4-U (QBL-3/8-1/4-U)
- FESTO Push-In Fitting QB-1/8-1/4-U-M (QB-1/8-1/4-U-M)
- FESTO Push-In Fitting QS-G1/2-16 (QS-G1/2-16)
- FESTO Push-In L-Fitting QSL-1/4-4 (QSL-1/4-4)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- Festo Hose Fittings