Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QBL-M5-1/4-U-M
Mfr # QBL-M5-1/4-U-M
Zoro # G102729806
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # QBL-M5-1/4-U-M
- Zoro # G102729806
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qbl-M5-1/4-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,098 ", Type Of Seal On Screw-In Stud=Sealing Ring, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- DAYTON C115 V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs (4FH88)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (4GYY7)
- WESTWARD Grease Coupler, Steel, 6000 psi (45FG46)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- FESTO Push-In Fitting QSF-3/8-8-B (QSF-3/8-8-B)
- FESTO Push-In T-Fitting QSYL-1/4-1/4-U (QSYL-1/4-1/4-U)
- FESTO Multiple Distributor QSLV3-1/4-3/8-U (QSLV3-1/4-3/8-U)
- SMC Plug-In Elbow, 90 Deg, 3/16 in., TubexPlug (KQ2L05-99A)
- Festo Hose Fittings