Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QBL-3/8-1/4-U-M
Mfr # QBL-3/8-1/4-U-M
Zoro # G602730227
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # QBL-3/8-1/4-U-M
- Zoro # G602730227
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qbl-3/8-1/4-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,177 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (202-C)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End (FM99-9)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 330 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA87)
- FESTO Push-In L-Fitting QSL-1/4-4 (QSL-1/4-4)
- FESTO Push-In Fitting CQ-1/2-18H (CQ-1/2-18H)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- FESTO Blanking Plug QSC-10H (QSC-10H)
- FESTO Multiple Distributor QSLV3-1/4-8 (QSLV3-1/4-8)
- FESTO Push-In T-Connector QST-16-12 (QST-16-12)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- Festo Push On Hose Fittings