Shop All Push On Hose Fittings
Festo
Push-In L-Fitting QBL-1/4-3/16-U-M
Mfr # QBL-1/4-3/16-U-M
Zoro # G602729801
Sold in multiples of 10 for $34.90
$34.90
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
- Brand Festo
- MFR # QBL-1/4-3/16-U-M
- Zoro # G602729801
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In L-Fitting Qbl-1/4-3/16-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,118 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FAFNIR Single Row Ball Bearing, Extra Light Series (9106K C5)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- FESTO Push-In Fitting QS-G3/8-10 (QS-G3/8-10)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- FESTO Push-In Y-Connector QSY-8H-6-B (QSY-8H-6-B)
- FESTO Push-In L-Connector QSL-10 (QSL-10)
- FESTO Push-In Fitting QSF-1/2-16-B (QSF-1/2-16-B)
- FESTO Push-In T-Connector QST-12-10 (QST-12-10)
- FESTO Multiple Distributor QST3-10-8 (QST3-10-8)
- FESTO Push-In Connector QSM-3 (QSM-3)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- Festo Push On Hose Fittings