Shop All Push On Hose Fittings
Festo
Push-In L-Fitting NPQM-LH-M5-Q6-P10
Mfr # NPQM-LH-M5-Q6-P10
Zoro # G902725190
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # NPQM-LH-M5-Q6-P10
- Zoro # G902725190
- Country of Origin Italy
- Category Push On Hose Fittings
Description
Push-In L-Fitting Npqm-Lh-M5-Q6-P10 Size=Standard, Nominal Size=3,5 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-0,95 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- ENERPAC HC9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9220)
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- FESTO Push-In Fitting QB-3/8-1/4-U-M (QB-3/8-1/4-U-M)
- FESTO Push-In L-Fitting QBL-3/8-3/8-U-M (QBL-3/8-3/8-U-M)
- FESTO Push-In T-Fitting QSMTL-M5-3 (QSMTL-M5-3)
- FESTO Push-In Fitting QBM-1/4-1/8-U (QBM-1/4-1/8-U)
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- FESTO Push-In L-Fitting QSL-G1/2-12 (QSL-G1/2-12)
- AIGNEP USA Elbow Mender, Composite, 10mm Tube, 250 psi (55130-10)
- Festo Push On Hose Fittings