Shop All Push On Hose Fittings
Festo
Push-In L-Fitting, Long QBLL-1/8-5/16-U-M
Mfr # QBLL-1/8-5/16-U-M
Zoro # G102733452
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
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
- Brand Festo
- MFR # QBLL-1/8-5/16-U-M
- Zoro # G102733452
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In L-Fitting, Long Qbll-1/8-5/16-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,236 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- FESTO 1/4IN 210PSI NPT PNEUMATIC FILTER-REGULATOR (MSR-LFR-1/4-D7-E-R-M-AS)
- BALDOR-RELIANCE Motor, 1/4 HP, 1750 rpm, 56C, TENV (CDP3310)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- FESTO Multiple Distributor QSLV6-G1/4-6 (QSLV6-G1/4-6)
- FESTO Push-In L-Fitting QBLF-1/4-3/8-U (QBLF-1/4-3/8-U)
- FESTO Push-In Fitting CQ-1/2-15 (CQ-1/2-15)
- FESTO Push-In L-Fitting QSL-G1/2-16 (QSL-G1/2-16)
- FESTO Push-In L-Fitting QSLV-1/4-8 (QSLV-1/4-8)
- FESTO Push-In T-Fitting QST-G1/4-6 (QST-G1/4-6)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-03AS)
- Festo Hose Fittings