Shop All Push On Hose Fittings
Festo
Push-In L-Fitting, Long QBLL-1/4-3/16-U
Mfr # QBLL-1/4-3/16-U
Zoro # G102730970
Sold in multiples of 10 for $49.90
$49.90
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
- Brand Festo
- MFR # QBLL-1/4-3/16-U
- Zoro # G102730970
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In L-Fitting, Long Qbll-1/4-3/16-U 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,118 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (C7575-1EP)
- FAG BEARINGS Radial Bearing, Double Row, 30mm Bore (2206-2RS-TVH)
- FESTO Push-On Flange DARF-Q12-16 (DARF-Q12-16)
- FESTO Push-In T-Connector QSMT-3 (QSMT-3)
- FESTO Push-In Fitting QB-1/4-1/4-U (QB-1/4-1/4-U)
- FESTO Push-In L-Fitting QSL-G1/8-6 (QSL-G1/8-6)
- FESTO Push-In Fitting QSM-M7-6-I-R (QSM-M7-6-I-R)
- FESTO Push-In L-Fitting QSL-1/2-16 (QSL-1/2-16)
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- Festo Push On Hose Fittings