Shop All Push On Hose Fittings
Festo
Push-In L-Fitting, Long QBLL-1/4-1/4-U-M
Mfr # QBLL-1/4-1/4-U-M
Zoro # G402733466
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
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
- Brand Festo
- MFR # QBLL-1/4-1/4-U-M
- Zoro # G402733466
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In L-Fitting, Long Qbll-1/4-1/4-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,157 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-100-77-G)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VL44x5/8)
- FESTO Push-In L-Connector QSL-4 (QSL-4)
- FESTO Push-In Connector QB-1/2T-3/8-U (QB-1/2T-3/8-U)
- FESTO Push-In L-Fitting QSL-G1/4-10 (QSL-G1/4-10)
- FESTO Blanking Plug QSC-10H (QSC-10H)
- FESTO Push-In T-Connector QST-10-8 (QST-10-8)
- FESTO Push-In Fitting QS-1/8-6-I (QS-1/8-6-I)
- FESTO Multiple Distributor QSLV6-1/4-6 (QSLV6-1/4-6)
- Festo Push On Hose Fittings