Shop All Push On Hose Fittings
Festo
Push-In L-Fitting, Long QBLL-1/4-1/2-U
Mfr # QBLL-1/4-1/2-U
Zoro # G102730994
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # QBLL-1/4-1/2-U
- Zoro # G102730994
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In L-Fitting, Long Qbll-1/4-1/2-U 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,315 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- TRITAN Tapered Roller Bearing, Cone, 1.25-in. Bore Dia., 0.66-in. Width (LM67048)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936710Q, Return Line, 3 micron (ZX-936710Q)
- FESTO Push-In Fitting QSF-3/8-8-B (QSF-3/8-8-B)
- FESTO Push-In Connector QB-1/4T-U (QB-1/4T-U)
- FESTO Blanking Plug QSMC-3H (QSMC-3H)
- FESTO Push-In Connector CQ-12 (CQ-12)
- FESTO Push-In L-Fitting QSML-M5-4 (QSML-M5-4)
- FESTO Plug Connector NPQH-D-Q4-E-P10 (NPQH-D-Q4-E-P10)
- SMC Plug-In Reducing Elbow, 90 Deg, 4mmx8mm (KQ2L04-08A)
- Festo Push On Hose Fittings