Shop All Push On Hose Fittings
Festo
Push-In Fitting QS-1/4-8-50
Mfr # QS-1/4-8-50
Zoro # G902721758
Sold in multiples of 50 for $167.50
$167.50
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
- Brand Festo
- MFR # QS-1/4-8-50
- Zoro # G902721758
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In Fitting Qs-1/4-8-50 Male Thread With External Hexagon. Size=Standard, Nominal Size=7 Mm, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=50
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- PROLUBE Flexible Grease Hose, 12", 3500 psi (43624)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 102 in L Outside (A100R)
- VIBCO Pneumatic Vibrator, 770 lb, 2000 vpm, 80psi (50-2L)
- FESTO Multiple Distributor QSLV3-1/4-8 (QSLV3-1/4-8)
- FESTO Push-In L-Fitting QSML-M5-2 (QSML-M5-2)
- FESTO Plug Screw NPQH-BK-M5-P10 (NPQH-BK-M5-P10)
- FESTO Push-In L-Fitting QSL-G1/2-12-20 (QSL-G1/2-12-20)
- FESTO Push-In Fitting QSM-M5-6-I (QSM-M5-6-I)
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- MILTON INDUSTRIES 5 Piece T-Style Coupler Kit (S-215)
- Festo Push On Hose Fittings