Shop All Push On Hose Fittings
Festo
Push-In Fitting QBF-3/8-5/16-U
Mfr # QBF-3/8-5/16-U
Zoro # G602724974
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
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
- Brand Festo
- MFR # QBF-3/8-5/16-U
- Zoro # G602724974
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qbf-3/8-5/16-U Female Thread With External Hexagon. Size=Standard, Nominal Size=0,236 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Ball Bearing, 4" OD, 5/8" Bore (15V4B)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-150 SST)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1-1/8)
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- FESTO Push-In Fitting QS-1/4-6-I (QS-1/4-6-I)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-I-U (QBM-10-32-UNF-1/4-I-U)
- FESTO Push-In Fitting QS-1/4-4 (QS-1/4-4)
- FESTO Push-In T-Connector QST-6-4 (QST-6-4)
- FESTO Push-In L-Connector QSL-8H (QSL-8H)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP7)
- Festo Hose Fittings