Shop All Push On Hose Fittings
Festo
Push-In Fitting QBF-1/4-1/4-U
Mfr # QBF-1/4-1/4-U
Zoro # G802730676
Sold in multiples of 10 for $46.50
$46.50
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
- Brand Festo
- MFR # QBF-1/4-1/4-U
- Zoro # G802730676
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qbf-1/4-1/4-U Female Thread With External Hexagon. Size=Standard, Nominal Size=0,197 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119400-00)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 40 mm (22208-E1-XL-C3)
- GATES Hydraulic Coupling-Megacrimp, G25910-0606 (G25910-0606)
- FESTO Push-In T-Connector QSMT-6 (QSMT-6)
- FESTO Push-In Connector QS-12H-8 (QS-12H-8)
- FESTO Push-In Fitting QS-1/4-1/4-I-U-M (QS-1/4-1/4-I-U-M)
- FESTO Push-In L-Fitting NPQH-L-G14-Q6-P10 (NPQH-L-G14-Q6-P10)
- FESTO Push-In L-Fitting QBL-1/4-1/4-U-M (QBL-1/4-1/4-U-M)
- FESTO Push-In Fitting QSM-M5-6-I-R (QSM-M5-6-I-R)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- Festo Hose Fittings