Shop All Push On Hose Fittings
Festo
Push-In Fitting QB-3/8-3/8-U-M
Mfr # QB-3/8-3/8-U-M
Zoro # G902729952
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # QB-3/8-3/8-U-M
- Zoro # G902729952
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qb-3/8-3/8-U-M Male Thread With External Hexagon. Size=Standard, Nominal Size=0,315 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3C16-16F)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.25" OD (5V9254)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5601-12-10S)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- FESTO Push-In T-Fitting QSTL-3/8-10 (QSTL-3/8-10)
- FESTO Push-In L-Connector QSL-10H-8 (QSL-10H-8)
- FESTO Push-In T-Fitting QST-1/4-6 (QST-1/4-6)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-1/4-U (QSSF-1/4-1/4-U)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- Festo Push On Hose Fittings