Shop All Push On Hose Fittings
Festo
Push-In Fitting QB-1/8-1/4-U-M
Mfr # QB-1/8-1/4-U-M
Zoro # G702729978
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # QB-1/8-1/4-U-M
- Zoro # G702729978
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qb-1/8-1/4-U-M Male Thread With External Hexagon. Size=Standard, Nominal Size=0,197 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 0.75" (7612DLG)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- D&D 32 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX325)
- FESTO Push-In T-Connector QST-16-12 (QST-16-12)
- FESTO Push-In L-Connector QSL-10 (QSL-10)
- FESTO Push-In Fitting QSM-M7-4-I (QSM-M7-4-I)
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- FESTO Push-In Fitting QB-1/2-3/8-U (QB-1/2-3/8-U)
- FESTO Push-In Y-Connector QSMY-6 (QSMY-6)
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- Festo Push On Hose Fittings