Shop All Push On Hose Fittings
Festo
Push-In Fitting QB-1/4-5/16-U
Mfr # QB-1/4-5/16-U
Zoro # G402730465
Sold in multiples of 10 for $27.50
$27.50
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
- Brand Festo
- MFR # QB-1/4-5/16-U
- Zoro # G402730465
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qb-1/4-5/16-U Male Thread With External Hexagon. Size=Standard, Nominal Size=0,252 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- DAYTON 6/B173 Banded V-Belt, 176-3/4" Outside Length, 4" Top Width, 6 Ribs (13W376)
- FESTO Push-In Fitting QS-G1/4-8-I (QS-G1/4-8-I)
- FESTO Push-In Fitting QS-G3/8-12 (QS-G3/8-12)
- FESTO Push-In Fitting QS-3/8-12 (QS-3/8-12)
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- FESTO Push-In Fitting, Self-Sealing QSK-1/4-1/4-U (QSK-1/4-1/4-U)
- FESTO Push-In Fitting QSM-M3-3 (QSM-M3-3)
- FESTO Push-In L-Fitting, Rotatable QSRL-1/8-6 (QSRL-1/8-6)
- Festo Push On Hose Fittings