Shop All Push On Hose Fittings
Festo
Push-In Fitting QB-1/4-3/16-U-M
Mfr # QB-1/4-3/16-U-M
Zoro # G102729967
Sold in multiples of 3 for $7.35
$7.35
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
- Brand Festo
- MFR # QB-1/4-3/16-U-M
- Zoro # G102729967
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qb-1/4-3/16-U-M Male Thread With External Hexagon. Size=Standard, Nominal Size=0,118 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Truflex V-Belts, 4L280 (4L280)
- SOLBERG Filter Element, Paper, 2 Micron (840)
- FASCO Unit Bearing Motor, 1/100 HP, 0.27, CW, 230V (UB599)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.50" OD (3V653)
- FESTO Push-In Fitting QB-10-32-UNF-5/32-U (QB-10-32-UNF-5/32-U)
- FESTO Blanking Plug QSP10-PTB (QSP10-PTB)
- FESTO Push-In Fitting QSM-1/8-4 (QSM-1/8-4)
- FESTO Push-In Y-Connector QSY-8H-6-B (QSY-8H-6-B)
- FESTO Push-In L-Connector QSL-8 (QSL-8)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- FESTO Multiple Distributor QSLV3-1/4-8 (QSLV3-1/4-8)
- Festo Push On Hose Fittings