Shop All Push On Hose Fittings
Festo
Push-In Connector QB-5/32H-1/8-U
Mfr # QB-5/32H-1/8-U
Zoro # G602725230
Sold in multiples of 10 for $39.90
$39.90
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
- Brand Festo
- MFR # QB-5/32H-1/8-U
- Zoro # G602725230
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Connector Qb-5/32H-1/8-U Male Thread With External Hexagon. Size=Standard, Nominal Size=0,079 ", Assembly Position=Any, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF-6209 2Z, Single Row Ball Brgs, 6209 2Z (6209 2Z)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (12N969)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in (2021-4-8S)
- FESTO Push-In L-Fitting NPQH-L-M5-Q4-P10 (NPQH-L-M5-Q4-P10)
- FESTO Push-In Connector QS-6 (QS-6)
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- FESTO Push-In L-Fitting NPQM-L-G38-Q10-P10 (NPQM-L-G38-Q10-P10)
- FESTO Push-In Fitting NPQH-D-G12-Q10-P10 (NPQH-D-G12-Q10-P10)
- FESTO Push-In Fitting QSF-3/8-8-B (QSF-3/8-8-B)
- ZORO SELECT 3/16" 1000 psi Low Lead Brass Hose Mender (707014-03)
- Festo Hose Fittings