Shop All Push On Hose Fittings
Festo
Push-In Connector QB-5/16H-5/32-U
Mfr # QB-5/16H-5/32-U
Zoro # G902725244
Sold in multiples of 10 for $42.50
$42.50
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
- Brand Festo
- MFR # QB-5/16H-5/32-U
- Zoro # G902725244
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Connector Qb-5/16H-5/32-U Male Thread With External Hexagon. Size=Standard, Nominal Size=0,197 ", Assembly Position=Any, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- CAMOZZI #6520 08-06, Swivel Male Elbow, 1/2" OD X 3/8" NPT (6520 08-06)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 26'' (3L260)
- FESTO Push-In Fitting QS-G1/2-16 (QS-G1/2-16)
- FESTO Push-In L-Connector QSL-10 (QSL-10)
- FESTO Push-In Fitting QS-1/4-1/4-I-U-M (QS-1/4-1/4-I-U-M)
- FESTO Push-In Fitting NPQH-D-G14F-Q8-P10 (NPQH-D-G14F-Q8-P10)
- FESTO Push-In Fitting NPQH-D-G14-Q10-P10 (NPQH-D-G14-Q10-P10)
- FESTO Push-In Fitting QSM-M5-2 (QSM-M5-2)
- FESTO Push-On Flange DARF-Q12-16 (DARF-Q12-16)
- Festo Hose Fittings