Shop All Push On Hose Fittings
Festo
Push-In Connector QB-1/2T-3/8-U
Mfr # QB-1/2T-3/8-U
Zoro # G302725288
Sold in multiples of 2 for $12.38
$12.38
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
- Brand Festo
- MFR # QB-1/2T-3/8-U
- Zoro # G302725288
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Connector Qb-1/2T-3/8-U Reducing. Size=Standard, Nominal Size=0,315 ", Assembly Position=Any, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 67 Inch Long x 5 Ribs - 5/5V670 (5R5V670)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO (5BE52)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Alum (MCL-25-A)
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-7/16 In. H (TRCF20)
- FESTO Push-In T-Connector QBT-1/2T-U (QBT-1/2T-U)
- FESTO Push-In T-Fitting QST-1/8-6 (QST-1/8-6)
- FESTO Push-In Bulkhead Connector QSS-8 (QSS-8)
- FESTO Push-In L-Fitting QSLV-1/8-6 (QSLV-1/8-6)
- FESTO Push-In L-Fitting, Long QSLL-G1/4-10 (QSLL-G1/4-10)
- FESTO Push-In L-Connector QSL-5/16H-U (QSL-5/16H-U)
- FESTO Push-In T-Fitting QSMT-M5-4 (QSMT-M5-4)
- Festo Hose Fittings