Shop All Proximity Sensors
Festo
Proximity Sensor SMTSO-8E-NS-M12-LED-24
Mfr # SMTSO-8E-NS-M12-LED-24
Zoro # G802718506
Free Shipping & Returns
$282.99
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
- Brand Festo
- MFR # SMTSO-8E-NS-M12-LED-24
- Zoro # G802718506
- Country of Origin Germany
- Category Proximity Sensors
Description
Proximity Sensor Smtso-8E-Ns-M12-Led-24 Electric, Contactless, Npn, For Drives With T-Slot, Without Mounting Kit, With M12 Plug, Welding Field Resistant Design. Design=For T-Slot, Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Special Characteristics=(* Welding Field Immune, * Resistant To Welding Spatter), Materials Note=Free Of Copper And Ptfe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- FESTO Proximity Sensor SMPO-1-H-B (SMPO-1-H-B)
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- FESTO Proximity Sensor SMT-8M-A-PO-24V-E-7, 5-OE (SMT-8M-A-PO-24V-E-7,5-OE)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M8D (SMT-8M-A-PS-24V-E-0,3-M8D)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- Festo Proximity Sensors