Shop All Proximity Sensors
Festo
Proximity Sensor SMEO-8E-M12-LED-24
Mfr # SMEO-8E-M12-LED-24
Zoro # G602722611
product price: $77.89
/ea
Free Shipping & Returns
$77.89
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
- Brand Festo
- MFR # SMEO-8E-M12-LED-24
- Zoro # G602722611
- Country of Origin Bulgaria
- Category Proximity Sensors
Description
Proximity Sensor Smeo-8E-M12-Led-24 Electric, With Reed Contact, For Drives With T-Slot, Without Mounting Kit, With M12 Plug. Design=For T-Slot, Conforms To Standard=En 60947-5-2, Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2PR)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-0, 3-L-M8D (SMT-10M-PS-24V-E-0,3-L-M8D)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- Festo Proximity Sensors