Shop All Proximity Sensors
Festo
Proximity Sensor SMEO-1-S6-C
Mfr # SMEO-1-S6-C
Zoro # G102723507
product price: $196.99
/ea
Free Shipping & Returns
$196.99
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
- Brand Festo
- MFR # SMEO-1-S6-C
- Zoro # G102723507
- Country of Origin Bulgaria
- Category Proximity Sensors
Description
Proximity Sensor Smeo-1-S6-C With Reed Contact, Without Mounting Kit, Heat Resistant Version Design=Block Design, Conforms To Standard=Din En 60947-5-2, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Materials Note=Free Of Copper And Ptfe, Measuring Principle=Reed Magnetic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR8G)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- FESTO Proximity Sensor SMT-10M-ZS-24V-E-2, 5-L-OE (SMT-10M-ZS-24V-E-2,5-L-OE)
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- FESTO Proximity Sensor SMEO-4U-S-LED-24-B (SMEO-4U-S-LED-24-B)
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- Festo Sensors