Shop All Proximity Sensors
Festo
Proximity Sensor SME-8M-DO-24V-K-7, 5-OE
Mfr # SME-8M-DO-24V-K-7,5-OE
Zoro # G102730871
product price: $57.59
/ea
$57.59
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
- Brand Festo
- MFR # SME-8M-DO-24V-K-7,5-OE
- Zoro # G102730871
- Country of Origin Bulgaria
- Category Proximity Sensors
Description
Proximity Sensor Sme-8M-Do-24V-K-7,5-Oe Electric, With Reed Contact, For Drives With T-Slot, Assembly From Above, With Cable. Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Special Characteristics=Oil Resistant, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Measuring Principle=Reed Magnetic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33M4)
- X1 TOOLS 7-1/2 Red Reusable Silicone Ties, FDA Food Grade 18 Ties by X1 Tools (X1E-CON-CAB-SIL-8050x18)
- AC WORKS 1Ft 15A to 20A Plug Adapter Cord NEMA 5-15P to 5-15/20R 20A T-Blade (S515520-012)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M8D (SMT-8M-A-PS-24V-E-0,3-M8D)
- FESTO Proximity Sensor SMT-10M-ZS-24V-E-2, 5-L-OE (SMT-10M-ZS-24V-E-2,5-L-OE)
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-0, 3-Q-M8D (SMT-10M-PS-24V-E-0,3-Q-M8D)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-0, 3-L-M8D (SMT-10M-PS-24V-E-0,3-L-M8D)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- Festo Proximity Sensors