Shop All Proximity Sensors
Festo
Proximity Sensor SME-8-K-24-S6
Mfr # SME-8-K-24-S6
Zoro # G802720059
$71.99
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
- Brand Festo
- MFR # SME-8-K-24-S6
- Zoro # G802720059
- Country of Origin Bulgaria
- Category Proximity Sensors
Description
Proximity Sensor Sme-8-K-24-S6 Electric, With Reed Contact, For Drives With T-Slot, With Cable, Without Led, Heat Resistant Design. Design=For T-Slot, Conforms To Standard=En 60947-5-2, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Measuring Principle=Reed Magnetic, Ambient Temperature=-40 - 120 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (NOS-25)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M059)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- FESTO Proximity Sensor SMTO-1-PS-S-LED-24-C (SMTO-1-PS-S-LED-24-C)
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- FESTO Proximity Sensor SME-8-ZS-KL-LED-24 (SME-8-ZS-KL-LED-24)
- FESTO Proximity Sensor SME-8M-DS-24V-K-7, 5-OE (SME-8M-DS-24V-K-7,5-OE)
- Festo Proximity Sensors