Shop All Proximity Sensors
Festo
Proximity Sensor SME-10-SQ-LED-24
Mfr # SME-10-SQ-LED-24
Zoro # G602718980
product price: $83.49
/ea
Free Shipping & Returns
$83.49
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
- Brand Festo
- MFR # SME-10-SQ-LED-24
- Zoro # G602718980
- Country of Origin Bulgaria
- Category Proximity Sensors
Description
Proximity Sensor Sme-10-Sq-Led-24 Electric, With Reed Contact, For Drives With C-Slot, With M8 Plug. Design=For Round Slot, Conforms To Standard=En 60947-5-2, Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- SQUARE D Electric Joint Compound (PJC7201)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1 to 58 psi, Standard Action (MDR-F 4H-S UL)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- FESTO Proximity Sensor SME-8M-DS-24V-K-0, 3-M8D (SME-8M-DS-24V-K-0,3-M8D)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- FESTO Proximity Sensor SMEO-1-S-LED-24-B (SMEO-1-S-LED-24-B)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- Festo Sensors