Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIES-Q8B-PS-S-L
Mfr # SIES-Q8B-PS-S-L
Zoro # G902721048
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Festo
- MFR # SIES-Q8B-PS-S-L
- Zoro # G902721048
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sies-Q8B-Ps-S-L Inductive, With Plug, Can Be Flush-Mounted, Normally-Open Function, Positive-Switching. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=1,5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HOHNER Rotary Encoder (0701-0102-0017-X015)
- BRENNAN INDUSTRIES 08MFS-08FJS Straight (FS6402-08-08)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-06-01)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- Festo Cylinder Position Sensors