Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M8NB-NS-S-L
Mfr # SIEN-M8NB-NS-S-L
Zoro # G802720240
product price: $116.99
/ea
Free Shipping & Returns
$116.99
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
- Brand Festo
- MFR # SIEN-M8NB-NS-S-L
- Zoro # G802720240
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M8Nb-Ns-S-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Nominal Switching Distance=2,5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EAGLE 2" x 100 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-100)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- BULLDOG WINCH Leader Hose with check valve 1/4" x 20" stainless braided (42030)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- Festo Pneumatic System Components