Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M8B-PS-S-L
Mfr # SIEN-M8B-PS-S-L
Zoro # G002720286
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Festo
- MFR # SIEN-M8B-PS-S-L
- Zoro # G002720286
- Country of Origin China
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M8B-Ps-S-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=1,5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 150 psi (A5835 OLBSW23)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1" (235131)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.75 inch OD (6B54SK)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 90 (FF6500-12-12)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Connecting Cable NEBU-M8G3-K-2-M8G3 (NEBU-M8G3-K-2-M8G3)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- Festo Pneumatic System Components