Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M8B-NS-S-L
Mfr # SIEN-M8B-NS-S-L
Zoro # G802720288
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Festo
- MFR # SIEN-M8B-NS-S-L
- Zoro # G802720288
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M8B-Ns-S-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=1,5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 15/16 in Bore (125503)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- DEWALT Cordless Grease Gun Kit, 10000psi, 4.0A/hr (DCGG571M1/ DCB240)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- Festo Cylinder Position Sensors