Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M5B-PS-K-L
Mfr # SIEN-M5B-PS-K-L
Zoro # G502719827
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Festo
- MFR # SIEN-M5B-PS-K-L
- Zoro # G502719827
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M5B-Ps-K-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=0,8 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Boss Male Stem Steel, 1/2", NPTx, 1/2", (MS1)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- FAG BEARINGS FAG 6210 2Z C3, Deep Groove BBear, Single Row 90Mm (6210 2Z C3)
- HANKISON Refrigerated Dryer Maint Kit, 3JR56 (HITFMK2)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- Festo Cylinder Position Sensors