Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M18B-PS-S-L
Mfr # SIEN-M18B-PS-S-L
Zoro # G902720744
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Festo
- MFR # SIEN-M18B-PS-S-L
- Zoro # G902720744
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M18B-Ps-S-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4" (6J114)
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF 316SS, (P-12VF12-SS-ELS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X04)
- FERNCO NO HUB COUPLING 2"" (PNH-22)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Pressure Switch Actuator UV (UV)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- Festo Pneumatic System Components