Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M18B-PS-K-L
Mfr # SIEN-M18B-PS-K-L
Zoro # G302720696
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Festo
- MFR # SIEN-M18B-PS-K-L
- Zoro # G302720696
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M18B-Ps-K-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- POWERDRIVE QD Bushing, Series SK, 1-5/8" Bore (SK-1-5/8)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- Festo Cylinder Position Sensors