Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M12NB-PS-S-L
Mfr # SIEN-M12NB-PS-S-L
Zoro # G402720541
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # SIEN-M12NB-PS-S-L
- Zoro # G402720541
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M12Nb-Ps-S-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Nominal Switching Distance=4 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NATIONAL Small Bore Metric Seals, 150X180X13-RLS35-S (150X180X13-RLS35-S)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- GATES Micro-V Belts, 280J4 (280J4)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566983, Return Line, 10 micron, Outside-In (MF0064287)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- Festo Pneumatic System Components