Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M12NB-PO-K-L
Mfr # SIEN-M12NB-PO-K-L
Zoro # G802720356
Free Shipping & Returns
$95.99
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
- Brand Festo
- MFR # SIEN-M12NB-PO-K-L
- Zoro # G802720356
- Country of Origin China
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M12Nb-Po-K-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Nominal Switching Distance=4 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- SKF Radial Ball Bearing, Shielded, 10mm Bore (6300 2Z JEM)
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- D&D 31" Outside Length, 2/3" Top Width, 1 Ribs (B28/5L310)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- Festo Pneumatic System Components