Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEN-M12B-PS-S-L
Mfr # SIEN-M12B-PS-S-L
Zoro # G702720388
Free Shipping & Returns
$92.99
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
- Brand Festo
- MFR # SIEN-M12B-PS-S-L
- Zoro # G702720388
- Country of Origin China
- Category Cylinder Position Sensors
Description
Proximity Sensor Sien-M12B-Ps-S-L Inductive, With Standard Switching Distance. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Nominal Switching Distance=2 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES 1778 mm Outside Length, 10 mm Top Width, 1 Ribs (10X1750LI)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive (ATV212HU15N4)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- Festo Pneumatic System Components