Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEH-M18B-PS-S-L
Mfr # SIEH-M18B-PS-S-L
Zoro # G602721034
Free Shipping & Returns
$120.99
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
- Brand Festo
- MFR # SIEH-M18B-PS-S-L
- Zoro # G602721034
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sieh-M18B-Ps-S-L Inductive, For Large Switching Distances. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=8 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- LOC-LINE Flat Slot 40 Nozzle, 1/4In, PK20 (49451)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- Festo Pneumatic System Components