Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEH-M18B-NS-S-L
Mfr # SIEH-M18B-NS-S-L
Zoro # G802721018
product price: $128.99
/ea
Free Shipping & Returns
$128.99
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
- Brand Festo
- MFR # SIEH-M18B-NS-S-L
- Zoro # G802721018
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Proximity Sensor Sieh-M18B-Ns-S-L Inductive, For Large Switching Distances. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Nominal Switching Distance=8 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- NSK NSK 607 2RS, 600 Series Single Row Deep Groove Ball Bearing (607 2RS)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92620)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- FESTO Amplifier Actuator VE-5 (VE-5)
- Festo Pneumatic System Components