Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEH-M12B-NS-S-L-CR
Mfr # SIEH-M12B-NS-S-L-CR
Zoro # G502727075
product price: $186.99
/ea
Free Shipping & Returns
$186.99
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
- Brand Festo
- MFR # SIEH-M12B-NS-S-L-CR
- Zoro # G502727075
- Country of Origin Hungary
- Category Cylinder Position Sensors
Description
Proximity Sensor Sieh-M12B-Ns-S-L-Cr Inductive, For Large Switching Distances. Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Nominal Switching Distance=6 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT FHP Sheave, AK144-QT (AK144)
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210 X1-1/4 KW1/4 X1/8)
- PRIMEFIT 3/8" x 25 Ft PVC Air Hose (PVC380253)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- Festo Pneumatic System Components