Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEF-Q40S-PA-S-2L
Mfr # SIEF-Q40S-PA-S-2L
Zoro # G002728367
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand Festo
- MFR # SIEF-Q40S-PA-S-2L
- Zoro # G002728367
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Proximity Sensor Sief-Q40S-Pa-S-2L With Plug, Semi-Flush Mounting Design=Square, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm (QS 25 MM 500)
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-71L/4-41.65-A)
- DONALDSON Breather, Trap, P565857 (P565857)
- NORGREN Regulator (R07-200-RGKA)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 100-10 CI 1/4 NPT (CA) CR)
- Festo Cylinder Position Sensors