Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIEF-M8B-PS-S-L
Mfr # SIEF-M8B-PS-S-L
Zoro # G802730690
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Festo
- MFR # SIEF-M8B-PS-S-L
- Zoro # G802730690
- Country of Origin Switzerland
- Category Cylinder Position Sensors
Description
Proximity Sensor Sief-M8B-Ps-S-L With Plug, Flush Mounting Design=Round, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLIMAX METAL PRODUCTS 2C-075-S Two-Piece Clamping Collar (2C-075-S)
- CONTINENTAL CONTITECH 4/3VX630 Banded Cogged V-Belt, 63" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX630)
- RHEEM Inducer Motor, 120V, Draft Blower, Gasket (70-101087-81)
- SURTEK Industrial hand grease gun 14oz (136012)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- Festo Pneumatic System Components