Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIED-M18NB-ZS-K-L-PA
Mfr # SIED-M18NB-ZS-K-L-PA
Zoro # G402728578
product price: $135.99
/ea
Free Shipping & Returns
$135.99
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
- Brand Festo
- MFR # SIED-M18NB-ZS-K-L-PA
- Zoro # G402728578
- Country of Origin China
- Category Cylinder Position Sensors
Description
Proximity Sensor Sied-M18Nb-Zs-K-L-Pa With Cable, Non-Flush Mounting Design=Round, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * To Eu Directive Low-Voltage Devices), Materials Note=Free Of Copper And Ptfe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- ADVANCED DISTRIBUTION SERVICES THE DRY LUBE 12oz (BE16TDL)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 36 in L Outside (3L360R)
- KDAR Kdar 33005 Hose Clamp - Size 16 0.81 - 1.5 in. Stainless Steel - Pack of 10 (33005)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- Festo Cylinder Position Sensors