Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIED-M18NB-ZO-K-L
Mfr # SIED-M18NB-ZO-K-L
Zoro # G102727499
product price: $141.99
/ea
Free Shipping & Returns
$141.99
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
- Brand Festo
- MFR # SIED-M18NB-ZO-K-L
- Zoro # G102727499
- Country of Origin Czechia
- Category Cylinder Position Sensors
Description
Proximity Sensor Sied-M18Nb-Zo-K-L With Cable, Non-Flush Mounting Design=Round, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * To Eu Directive Low-Voltage Devices), Materials Note=Free Of Copper And Ptfe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- BRENNAN INDUSTRIES 06FFSS-06MAORB 90 Deg Elbow Forged (FS6809-06-06-NWO-FG)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE1412)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- Festo Pneumatic System Components