Shop All Proximity Sensors
Festo
Proximity Sensor SDBT-MS-20NL-ZN-E-5-LE-EX6
Mfr # SDBT-MS-20NL-ZN-E-5-LE-EX6
Zoro # G202734878
product price: $75.89
/ea
Free Shipping & Returns
$75.89
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
- Brand Festo
- MFR # SDBT-MS-20NL-ZN-E-5-LE-EX6
- Zoro # G202734878
- Country of Origin Bulgaria
- Category Proximity Sensors
Description
Proximity Sensor Sdbt-Ms-20Nl-Zn-E-5-Le-Ex6 Design=For T-Slot, Based On The Standard=En 60947-5-6, Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * To Eu Directive Explosion Protection (Atex)), Kc Mark=Kc-Emv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2I)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/277V AC (31EH20)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- FESTO Proximity Sensor SME-8M-ZS-24V-K-2, 5-OE (SME-8M-ZS-24V-K-2,5-OE)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- Festo Proximity Sensors