Shop All Pneumatic Regulators
Festo
Proportional Pressure Regulator VEAB-L-26-D14-Q4-V1-1R1
Mfr # VEAB-L-26-D14-Q4-V1-1R1
Zoro # G402733169
Free Shipping & Returns
$735.99
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
- Brand Festo
- MFR # VEAB-L-26-D14-Q4-V1-1R1
- Zoro # G402733169
- Country of Origin Switzerland
- Category Pneumatic Regulators
Description
Proportional Pressure Regulator Veab-L-26-D14-Q4-V1-1R1 Valve Function=3-Way Proportional-Pressure Regulator, Type Of Piloting=Direct, Type Of Reset=Mechanical Spring, Type Of Actuation=Electrical, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E597)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- SOLBERG Polyurethane Pre-Filter 384/385 (PF384)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-420-E1 (VPPE-3-1-1/8-10-420-E1)
- FESTO Pressure Regulator LR-1/8-D-MINI-NPT (LR-1/8-D-MINI-NPT)
- FESTO Pressure Regulator LR-1/8-D-7-I-MINI (LR-1/8-D-7-I-MINI)
- FESTO Proportional Pressure Regulator VEAB-B-26-D7-F-A4-1R1 (VEAB-B-26-D7-F-A4-1R1)
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- WATTS Air Regulator, 0-125 Out, 300 In, 3/8" (R75-03C)
- Festo Pneumatic System Components