Shop All Pneumatic Flow Control Valves
Festo
Proportional Flow Control Valve VPCF-6-L-8-G38-6-A4-E-EX2
Mfr # VPCF-6-L-8-G38-6-A4-E-EX2
Zoro # G702745855
product price: $2,969.99
/ea
Free Shipping & Returns
$2,969.99
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
- Brand Festo
- MFR # VPCF-6-L-8-G38-6-A4-E-EX2
- Zoro # G702745855
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Proportional Flow Control Valve Vpcf-6-L-8-G38-6-A4-E-Ex2 Valve Function=3-Way Proportional Flow Control Valve, Design Structure=(* Piston Slide, * With Built-In Pressure Sensors), Type Of Piloting=Direct, Type Of Actuation=Electrical, Type Of Reset=Magnetic Spring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Coupler, Brass, 1/4 MNPT, 1/4 Body (2DM2-B)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 182 Frame, 1,740 Nameplate RPM (5K485)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJSR06310A)
- Festo Pneumatic Flow Control Valves