Shop All Pneumatic Flow Control Valves
Festo
Proportional Flow Control Valve VEMD-L-6-14-20-D21-M5-5-R1-V4
Mfr # VEMD-L-6-14-20-D21-M5-5-R1-V4
Zoro # G102745844
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
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
- Brand Festo
- MFR # VEMD-L-6-14-20-D21-M5-5-R1-V4
- Zoro # G102745844
- Country of Origin Bulgaria
- Category Pneumatic Flow Control Valves
Description
Proportional Flow Control Valve Vemd-L-6-14-20-D21-M5-5-R1-V4 Protection Class=Ip40, Note On Degree Of Protection=Ip51 With Horizontal Installation, Flow Rate Control Range=0 - 20 L/Min, Note On The Flow Rate Control Range=The Specified Flow Control Range Only Applies At Room Temperature. Above Room Temperature, A Reduction In The Max. Adjustable Flow Rate May Occur., Flow Direction=Non Reversible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B512ACH53C)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO One-Way Flow Control Valve CRGRLA-1/4-B (CRGRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- Festo Pneumatic Flow Control Valves